APV Titanium and Monel Paravap Plate Evaporator

APV Titanium and Monel Paravap Plate Evaporator

1995 APV Titanium and Monel Paravap Plate Evaporator. Model: SR35. S/N: 30635.1.W.O: 30635-1. Nat'l Bd: 6629. Number of titanium plates: 46. Heat transfer surface area: approx. 192 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 300 °F. MDMT: -20 °F @ 150 psig. Inlets/outlets: (8) 3 in. dia. flanged ports. 1,070 lbs/hr water evaporation per hour. Running at full capacity when shut down in January of 2006.

Click here to see a video of the equipment
Product Details
  • Stock No: CHNK001.
  • Manufacturer: APV
  • Model: SR35
  • Serial Number: 30635.1.W.O: 30635-1
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Titanium and Monel Paravap Plate Evaporator