ARDE Barinco Reversible Homogenizer

ARDE Barinco Reversible Homogenizer

ARDE Barinco Reversible Homogenizer. Model: C2 10 524 R033 WPLD. S/N: 1138. Tip speed: 4710 ft/min. Flow rate: 464 gpm. Shaft: 30 in. H. Rotor: 5 in. dia. Bridge: 18 in. L x 10 in. W. U.S. Electric Motor, 10 hp, 3495 rpm, 230/460 V, 26.6/13.6 amps, 60 Hz, 3 phase. The reversible homogenizer has high shear dispersion of solids and emulsification of immiscible liquids at extremely high shear rates to produce the finest particle size distributions in the shortest amount of time. Homogenizers work in a fraction of the time it takes ordinary mixers. Stainless steel construction (shaft/propeller). Overall dimensions: 18 in. L x 13 in. W x 60 in. H. (ACN120).

Product Details
  • Stock No: SNSL279.14
  • Manufacturer: Arde-Barinco
  • Model: C2 10 524 R033 WPLD
  • Serial Number: 1138
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ARDE Barinco Reversible Homogenizer