ARO Ingersoll Rand 6661AF-3EB-C Diaphragm Pump (47 GPM Max)

ARO Ingersoll Rand 6661AF-3EB-C Diaphragm Pump (47 GPM Max)

Aro Corporation Pneumatic Double Diaphragm Pump. Model: 6661AF-3EB-C. Capacity: 47 gpm. Maximum particle size: 1/8 in. diameter. Originally setup with the following opitons: Center Body: Aluminum. Fluid Cap / Manifold: Colorless Polypropylene flange (one piece). Seal Material: Polypropylene. Ball Material: Santoprene. Diaphragm Material: Santoprene. Inlets/outlets: (2) 1 in. dia. S-line fittings. Air inlet: 3/8 in. dia. quick connect fitting. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 3 ft. 10 in. H. (ACN8a). FAD

Product Details
  • Stock No: CSWB534.3a
  • Manufacturer: ARO Ingersoll Rand
  • Model: 6661AF-3EB-C
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 47
  • Minimum Temperature (F): 10-35
  • Maximum Temperature (F): 150-200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 23
  • Height (Inches): 46
Additional Product Details
  • Year of Manufacture: 2003
ARO Ingersoll Rand 6661AF-3EB-C Diaphragm Pump (47 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items