- Product Details
Arrowhead Conveyor Corporation Bottle Conveyor
Arrowhead Stainless Steel Table Top Transfer Conveyor. Model: 066180-98, E-27358. Maximum product width: 3 in. Effective conveyor length: 38 in. L. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 4.4-4.74/2.2 amps, 60 Hz, 3 phase. Dodge Tigear, Model: MR94668L1, 15 ratio, 115 rpm (final), 1030 in-lbs torque. Infeed and exit height: 38 in. H. Overall dimensions: 54-1/2 in. L x 24-1/2 in. W x 46-1/2 in. H.
- Stock No: SUBF262.4a
- Manufacturer: Arrowhead Conveyor
- Model: 066180-98, E-27358
- Conveyor Type: Bottle Conveyor
- Conveyor Width (inches): 3
- Conveyor Length (inches): 38
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 1.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 4.4-4.74/2.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 54.5
- Width (Inches): 24.5
- Height (Inches): 46.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!