Batter/Breader Tempura Batter Applicator

Batter/Breader Tempura Batter Applicator

Batter/Breader Tempura Batter Applicator Conveyor (double) has a pneumatic hydraulic drive. Dimensions of upper conveyor belt: 48 in. L x 34 in. W. Dimensions of lower belt: 130 in. L (approx) x 34 in. W. Clearance between belts: 1-½ in. (4) legs at 12 in. Overall dimensions: 68-½ in. L x 55 in. W x 46 in. H.

Product Details
  • Stock No: EERH088.3
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Batter/Breader Tempura Batter Applicator