BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon

BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon

(3) BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon. [ Kettle #1 S/N 219711. MAWP: 42 psi @ 289 °F]. Inside dimensions: 52 in. dia. x 42 in. H. Domed bottom. Inlets/outlets: (2) 1-1/2 in. (steam). Outlet: (1) 1-1/2 in. Bottom outlet: 2 in. Overall dimensions: 83 in. L x 60 in. W x 69 in. H.
Product Details
  • Stock No: DBPF083.35
  • Manufacturer: BH Hubbert & Son
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon