- Product Details
Cherry Burrell Aro-Vac Flavorizer- 285 Gallon
Cherry Burrell Aro-Vac Flavorizer- 285 Gallon. Model: AVC-SH. S/N: 824. Inside straight-wall dimensions: 3 ft. dia. x 5 ft. 5 in. H. Manway diameter: 1 ft. 4 in. Jacketed tube dimensions: 9 in. dia. x 1 ft. 8 in. H. Inlets: (1) 1-1/2 in. dia. sprayball port, (1) 3/8 in. dia. NPT media port. Outlets: (1) 3/8 in. dia. media discharge, (1) 2 in. dia. S-line suction port, (1) 4 in. dia. S-line drain port. Overall dimensions: 3 ft. 11 in. L x 3 ft. 10 in. W x 10 ft. 4 in. H.(HB1).
- Stock No: RWAF329.7
- Manufacturer: Waukesha Cherry-Burrell
- Model: AVC-SH
- Serial Number: 824
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: No
- Motor Included? No
- Length (Inches): 47
- Width (Inches): 46
- Height (Inches): 124
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!