Cherry Burrell Stellar Series Homogenizer - 2150 PSI

Cherry Burrell Stellar Series Homogenizer - 2150 PSI

Cherry Burrell Stellar Series Homogenizer. Model: 200. Single stage valve assembly. Plunger size: 13/16 in. Food Grade, Poppet seat valve cylinders. Maximum operating pressure: 2150 psi. Capacity 200 gph (1715 lbs/hr of milk). S/N: 259264. Overall dimensions: 37 in. L x 21 in. W x 42-1/2 in. H.

Click here to see a video of the equipment
Product Details
  • Stock No: tPPMI203
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 200
  • Serial Number: 259264
Homogenizer Details
  • Rated Capacity (GPH): 200
  • Maximum Operating Pressure (PSI): 2150
  • Number of Stages: 1
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 5
  • Motor RPM: 1740
  • Motor Voltage: 575
  • Motor Amps: 5.7/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 21
  • Height (Inches): 42.5
Additional Product Details
Cherry Burrell Stellar Series Homogenizer - 2150 PSI