Cherry Burrell Univat Processor-60 Gallon

Cherry Burrell Univat Processor-60 Gallon

Cherry Burrell Univat Processor, 60 gallon, Model U50M, S/N 455. (1) 1-1/2 in. inlet, (1) 1 in. inlet, and a 2 in. hole for motor. (1) 1-1/2 in. outlet. (4) Legs at 13 in. H. Inside dimensions 24 in. diameter x 29 in. H. Overall dimensions 29 in. diameter x 51 in. H. Can be used as pasteurizer for vat or batch processing. Includes motor and drive.

Product Details
  • Stock No: 32a.CJR01.2
  • Manufacturer: Not Specified
  • Model: U50M
  • Serial Number: Cherry Burrell
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Univat Processor-60 Gallon