Courion Industries, Inc. Uni-Motor

Courion Industries, Inc. Uni-Motor

Courion Industries, Inc. Uni-Motor. S/N: 390100-4/90C. Motor specifications: 600 rpm, 230 V, 0.9 amps, 60 Hz, 3 phase. Spec: B9577-3. Frame: 56Y. Type: 3M7-56532. Shaft diameter: 5/8 in. Overall dimensions: 10 in. L x 7 in. W x 9 in. H.
Product Details
  • Stock No: RPAG1124H.
  • Manufacturer: Courion Industries, Inc.
  • Serial Number: 390100-4/90C
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Courion Industries Inc.
  • Motor RPM: 600
  • Motor Voltage: 230
  • Motor Amps: 0.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56Y
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 7
  • Height (Inches): 9
Additional Product Details
Courion Industries, Inc. Uni-Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items