Creamery Package Refrigerated Farm Tank- 200 Gallon

Creamery Package Refrigerated Farm Tank- 200 Gallon

Creamery Package Refrigerated Farm Tank- 200 Gallon. Model: C200. S/N: C6427. Inside dimensions: 60 in. L x 31 in. W x 30 in. H. Agitator: 19 in. dia x 32 in. H. Condenser, 240/480-120/240 V, 60 Hz, single phase. Master Gearmotor, 1/6 hp, 1725 rpm, 36 rpm (final), 115/230 V, 3.6/1.8 amps, 60 Hz, single phase. (4) Wheels for easy maneuverability. Inlets: (2) 5 in. dia. ports, (2) 7 in. dia. ports. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 110 in. L x 36 in. W x 50 in. H.

Product Details
  • Stock No: 20.362
  • Manufacturer: Creamery Package
  • Model: C200
  • Serial Number: C6427
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Creamery Package Refrigerated Farm Tank- 200 Gallon