Crepaco Ingredient Feeder Stainless Steel

Crepaco Ingredient Feeder Stainless Steel

Crepaco S-420 Stainless Steel Feeder. Serial FF-2231. Capacity of 100-200 gph. Combined throughput, 3 in. connections, 18 in. L x 17 in. W x 19 in. H holding tank, screw 4 in. Dia., less paddles, may require optional feed auger for specific flow rates, 26 in. L x 43 in. W x 52 in. H.

Product Details
  • Stock No: 225.GR932.13
  • Manufacturer: Crepaco
  • Model: S-420
  • Serial Number: FF-2231
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Ingredient Feeder Stainless Steel