Croll-Reynolds Multiple Nozzle Thermocompressor

Croll-Reynolds Multiple Nozzle Thermocompressor

(2) Croll-Reynolds Multiple Nozzle Thermocompressor. Model: M12-T. Material of construction: 316 SS body and steel cover. Number of Nozzles: (7). Maximum pressure: 40 psi. Inlets: (1) 4 in. dia. port with 9 in. flange and (8) 3/4 in. bolt holes (Motive fluid). (1) 12 in. port with a 19 in. flange and (12) 1 in. bolt holes (Suction). Outlet: (1) 12 in. port with a 19 in. flange and (12) 1 in. bolt holes. Overall dimensions: 8 ft. L x 1 ft. 5 in. W x 1 ft. 9 in. H.(ACN144).

Product Details
  • Stock No: 2500.PF1aB
  • Manufacturer: Croll Reynolds Co.
  • Model: M12-T
  • Serial Number: 52311-1, and 52311-2
Plate Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Croll-Reynolds Multiple Nozzle Thermocompressor