Cutler-Hammer Starter Control Panel

Cutler-Hammer Starter Control Panel

Cutler-Hammer Starter Control Panel. Type: RVA-7AC1-J-6, S/N: 01-2144-17677, P/N: 25-106-193-501, 600 hp, 460 V, 60 Hz, 3 phase. Overall Dimensions: 3 ft. 4 in. L x 3 ft. 1/4 in. W x 7 ft. 6 in. H.

Product Details
  • Stock No: tMHCS002.
  • Manufacturer: Cutler-Hammer
  • Serial Number: 01-2144-17677
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Cutler-Hammer Starter Control Panel