DEPA Stainless Steel Diaphragm Pump

DEPA Stainless Steel Diaphragm Pump

(Granzow) DEPA Stainless Steel Diaphragm Pump. Model: DH40-UL-P-T—DT. S/N: 42787740. Nominal capacity: 50 gpm. Ball Valve. Teflon Diaphragm. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 4 in. W x 2 ft. 6 in. H. (ACN84).

Product Details
  • Stock No: DBPE712.4
  • Manufacturer: Granzow
  • Model: DH40-UL-P-T—DT
  • Serial Number: 42787740
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DEPA Stainless Steel Diaphragm Pump