- Product Details
DINO Machinery Corporation Multi-Pasta Processor System
DINO Machinery Corporation Multi-Pasta Processor System. Model: MKF-3000. Material of construction: 316 stainless steel. Approximate blender capacity: 1.15 cu ft. Blender: (6) 8 in. dia. x 1 ft. 2 in. L paddles. Screw auger, dimensions: (1) 2 in. dia. x 1 ft. 2 in. L. Hopper inlet / outlet: 7 in. dia. x 1 ft. 9 in. L / 1 ft. 9 in. W x 2-1/2 in. H. Drive units: (1) Sumitomo SM-Cyclo drive with Baldor motor: 10 hp. (1) 7.5 hp Sew Eurodrive motor and drive, 3 phase. (1) 5 hp Sew Eurodrive motor and drive, 3 phase. (1) 1 hp Sew Eurodrive motor and drive, 3 phase, (2) Hub City motor drives, and Telemecanique limit switches. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting. Overall dimensions: 8 ft. L x 5 ft. 8 in. W x 7 ft. 4 in. H.(H17).
- Stock No: DSBI100.17
- Manufacturer: DINO Machinery Corporation
- Model: MKF-3000
- Serial Number: 292
- Motor Included? Yes
- # Motors: 8
- If Multiple Motors, Motor Descriptions vs specs: (1) 10 hp Baldor Industrial Motor, (1) Sumitomo SM-CYCLO Motor, (1) 5 hp SEW Eurodrive Motor, (1) SEW Eurodrive Motor Drive (1) 7.5 hp SEW Eurodrive Motor, (1) SEW Eurodrive Motor Drive, (2) Hub City Motor Drives
- Length (Inches): 96
- Width (Inches): 68
- Height (Inches): 88
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!