- Product Details
Eastey L Bar Sealer
2000 Jeff Eastey Enterprises Inc. EPT/TK Series Pneumatic L-Sealer. Model: EP2028TK. S/N: 11872028PTPPK. Seal dimensions: 28 in. L x 20 in. W. Belt width: 16 in. Power supply: 220 V, 10 amps, 60 Hz, single phase. Air supply: 80 psi. Eastey Sealers feature: push button pneumatic clamping powered film unwind with pin perforator, power takeaway conveyor, stationary hot knife Reynolds DuoSeal seal bars, automatic cycle timing, locking casters. Infeed/exit height: 36 in. Overall dimensions: 67 in. L x 40 in. W x 42 in. H. (ACN145).
- Stock No: JJJA003.
- Manufacturer: Jeff Eastey Enterprises Inc.
- Model: EP2028 TK
- Serial Number: 11872028PTPPK
- Length (Inches): 67
- Width (Inches): 40
- Height (Inches): 42
- ACN: 145
- Year of Manufacture: 2000
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!