E.L. Nickell Horizontal Ammonia Receiver- 150 Gallon

E.L. Nickell Horizontal Ammonia Receiver- 150 Gallon

E.L. Nickell Horizontal Ammonia Receiver- 150 Gallon. S/N: 22812. Nat'l Bd: 20841. Inside straight-wall dimensions: 1 ft. 6 in. dia. x 11 ft. L. Maximum pressure: 300 psi. Maximum temperature: 650 °F. Minimum temperature: -20 °F. Overall dimensions: 12 ft. 8 in. L x 2 ft. 6 in. W x 7 ft. 5 in. H.

Product Details
  • Stock No: PTBD011B.
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 22812
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
E.L. Nickell Horizontal Ammonia Receiver- 150 Gallon