Elmco Shriver Filter Press

Elmco Shriver Filter Press

Eimco Shriver Filter Press, Size 30. S/N 27375-1. Plates- 41; plate dimensions: 40 in. L x 1 in. W. x 30 in. H. Maximum filtering pressure- 100 psi. Maximum thrust- 45 tons at 6,250 psi. Inlets/outlets: (4) 2 in. dia. ports. Overall dimensions: 10 ft. L x 24 in. W x 70 in. H.

Product Details
  • Stock No: CCFP116.
  • Manufacturer: Elmco
  • Serial Number: 27375
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Elmco Shriver Filter Press