Farm Tank Stainless Steel -1000 Gallon

Farm Tank Stainless Steel -1000 Gallon

Farm Tank - 1000 Gallon. Stainless steel. Refrigerated with (1) 61 in. W x 12 in. L lid and (4) 7 in. Man ways on top. (2) Bridges with agitator drive motor. (2) Standard agitators 28 in. W x 36 in. H. Inside dimensions 60 in. W x 122 in. L x 34 in. H. Overall dimensions 69 in. W x 125 in. L x 64 in. H. SOLD

Product Details
  • Stock No: OI17
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Farm Tank Stainless Steel -1000 Gallon