Flat Belt Conveyor - 3 ft. 8 in. W

Flat Belt Conveyor - 3 ft. 8 in. W

Flat Belt Conveyor – 3 ft. 8 in. W. Conveyor belt dimensions: 7 ft. L x 3 ft. 8 in. W. Baldor industrial motor, 1 hp, 1140 rpm, 208-230/460 V, 3.8-3.4/1.7 amps, 60 hz, 3 phase. Nord Gear drive, ratio: 88.15:1, rpm out: 12 (final). Infeed/exit height: 3 ft. Overall dimensions: 7 ft. L x 4 ft. 10 in. W x 3 ft. 3 in. H. (ACN80)

Product Details
  • Stock No: DNBA017
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Flat Belt Conveyor - 3 ft. 8 in. W