Flurry Pak System Ice Cream Freezer

Flurry Pak System Ice Cream Freezer

Flurry Pak System Ice Cream Freezer. Model 2100-12N. S/N J4084604. Total Amp 7.5, 115 volt, 60 Hz, 1 phase. Design pressure: low 230 psig/high 400 psig. Refrigerant main R134A/7.5 oz. Inside dimensions 13-1/3 in. L x 12 in. W x 23 in. H. Overall dimensions 18 in. W, 25 in. L, 61 in. H.

Product Details
  • Stock No: HDWD087.1a
  • Manufacturer: Flurry Pak System
  • Model: 2100-12N
  • Serial Number: J4084604
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Flurry Pak System Ice Cream Freezer