FMC Link Belt Vibrating Conveyor

FMC Link Belt Vibrating Conveyor

FMC Link Belt Vibrating Conveyor. Model BL2408-190, S/N 597000. Dwg D725564. Conveyor: 460 V, 3 phase, 60 Hz, 2.9 amp. Operating speed: 900 with a stroke of 0.053. Stainless steel removable covers. Overall dimensions: 18 ft. L x 23 in. W.

Product Details
  • Stock No: 25.BR-2277.2
  • Manufacturer: FMC
  • Model: BL-2408
  • Serial Number: 597000
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Link Belt Vibrating Conveyor