Food Technology Corporation Texture Press

Food Technology Corporation Texture Press

Food Technology Corporation Texture Press. Model: TP-1A. S/N: 2093. MAWP: 400 psi. Power supply: 105-125 V, 10 amps, 60 Hz. Shaft diameter: 1 in. Delta Power Electric Motor, 3/4 hp, 1725 rpm, 115/230 V, 60 Hz, 10.0/5.0 amps, single phase. Used in production floor grading of food samples.Overall dimensions: 25-1/2 in. L x 20 in. W x 33-1/2 in. H. (ACN125-62).

Product Details
  • Stock No: SGMB080.1
  • Manufacturer: Food Technology Corporation
  • Model: TP-1A
  • Serial Number: 2093
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Delta Power
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 115/230
  • Motor Amps: 10.0/5.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 25.5
  • Width (Inches): 20
  • Height (Inches): 33.5
  • ACN: 125-62
Additional Product Details
  • Previously Used With: Used in production floor grading of food samples
Food Technology Corporation Texture Press
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items