Freezer Stainless Steel Infeed Belt Conveyor - 3 ft. 7-1/4 in. Wide

Freezer Stainless Steel Infeed Belt Conveyor - 3 ft. 7-1/4 in. Wide

Freezer Stainless Steel Infeed Belt Conveyor. Infeed height: 2 ft. 5 in. Exit height: 4 ft. 7 in. Belt Dimensions: 13 ft. 9 in. L x 3 ft. 7 ¼ in. W. Baldor Electric motor, 3 hp, 1160 rpm, 208-230/460 V, 9.8-10.2/5.1 amps, 60 Hz, 3 phase. Nord gear box, model: SK 42N210TC, ratio: 29.29:1. Final rpm: 39.6. Overall dimensions: 13 ft. 9 in. L x 4 ft. 9 in. W x 4 ft. 9 ½ in. H.(BJ).

Product Details
  • Stock No: DNBA225
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Freezer Stainless Steel Infeed Belt Conveyor - 3 ft. 7-1/4 in. Wide