{"product_id":"frick-rwb-ii-100h-rotary-screw-compressor-package-frick-tdsh193s-250-hp-460-v-imr03","title":"Frick RWB-II-100H Rotary Screw Compressor Package (Frick TDSH193S, 250 HP 460 V","description":"Frick RWB Series Rotary Screw Compressor Package. Model: RWB-II-100H. Serial No: S0116EFMPTHAA3. Frick Sales Order: 261909-03. Refrigerant: R-717. Max Speed: 3600 RPM. Max Design Pressure: 300 PSI. Frick Bare Screw Compressor: Model: TDSH193S, Serial No: HW2076CZ, Volume Ratio: 2.2-5.0, Max Speed: 4500 RPM, Max Design Pressure: 350 PSI. Certified by Frick Oil Separator: National Board\/Serial No: 69346, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 300 PSI.","brand":"Frick","offers":[{"title":"Default Title","offer_id":50479386984695,"sku":"IMR03","price":0.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/imr03_1.webp?v=1771909355","url":"https:\/\/www.genemco.com\/products\/frick-rwb-ii-100h-rotary-screw-compressor-package-frick-tdsh193s-250-hp-460-v-imr03","provider":"Genemco","version":"1.0","type":"link"}