- Product Details
Gartner Control Panel
Gartner Control Panel. Allen-Bradley PanelView 1000, Cat No: 2711-T10C8, screen dimensions: 1 ft. 2-1/2 in. W x 11 in. H, power supply: 100-240 VAC, 0.4/0.25 amps, 50/60 Hz, 55 VA. Allen-Bradley Power Supply, Cat. No: 1771-P7, input: 120/220 V, 2/1.3 amps, 50/60 Hz, output: 5 V, 16 amps. Cimco Panel Shop Control Panel, S/N: 214-414, Dwg. No: 47850041, Line: 115V, control: 12 V, FLC: 0.15 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 5-1/2 in. L x 1 ft. 4 in. W x 6 ft. H.(H11).
- Stock No: CFPH704.5
- Manufacturer: Gartner
- Motor Included? No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!