GE/Fuji Electric AF-300 G11 Variable Frequency Inverter- 10 HP

GE/Fuji Electric AF-300 G11 Variable Frequency Inverter- 10 HP

GE/Fuji Electric AF-300 G11 Variable Frequency Inverter- 10 HP. Model: 6KG114310X1B1. S/N: 0229-09799A0023. Input: 380/480 V, 23.5 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 18 amps, 0.1-400 Hz. Overall dimensions: 8-1/2 in. L x 8 in. W x 10-1/2 in. H.

Product Details
  • Stock No: RPCN509
  • Manufacturer: GE
  • Model: 6KG114310X1B1
  • Serial Number: 0229-09799A0023
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
GE/Fuji Electric AF-300 G11 Variable Frequency Inverter- 10 HP