- Product Details
G&H Alfa Laval Model GHPD Positive Displacement Pump
1993 G&H Alfa Laval Positive Displacement Pump. Model: GHPD 432. S/N: 93-2-41824. Capacity: 10 gpm @ 30 psi. Displacement per Revolution: 0.019 gal. SEW Eurodrive, 2 hp, 460/2290 rpm, 208/360 V, 6.72/3.88 amps, 60 Hz, 3 phase. Ratio: 4.47, torque: 197 lb-in. RPM out: 104 min/515 max (final). Inlets/outlets: (2) 1 ½ in. dia. S-line fittings. Overall dimensions: 3 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 1 in. H. (ACN53)
- Stock No: OIP121.
- Manufacturer: G&H Alfa Laval
- Model: GHPD 432
- Serial Number: 93-2-41824
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!