Giltron Water Recirculating Chiller

Giltron Water Recirculating Chiller

Giltron Water Recirculating Chiller. Model: WC-40, S/N: R-4144. Input Volts: 480. Tecumseh compressor, Model: AK100AT. Refrigerant: R-22. Capacity: 10,000 BTU/hr. Procon pump with Dayton motor: 1/4 hp, 1725 rpm, 115 V, 5 amps, 60 Hz, 1 phase. Reservoir tank dimensions: 14 in. L x 10 in. W x 11 in. H. GE Fan motor: 1/20 hp, 1550 rpm, 115 V, 2.5 amps, 60 Hz, 1 phase. Overall dimensions: 33 in. L x 15 in. W x 40 in. H.

Product Details
  • Stock No: 9a.FHF166.1a
  • Manufacturer: Giltron
  • Model: WC-40
  • Serial Number: R-4144
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Giltron Water Recirculating Chiller