Horizontal Jacketed Holding Tank-1500 Gallon

Horizontal Jacketed Holding Tank-1500 Gallon

Horizontal Jacketed Holding Tank-1500 Gallon. Stainless steel. Pressure rating 50 psi. Jacketed 150 psi. Inlet 3 in. Outlet 2 in. Overall dimensions 7 ft. dia. x 8 ft. 5 in. L.

Product Details
  • Stock No: RLOL699.2a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Horizontal Jacketed Holding Tank-1500 Gallon