- Product Details
Imeco SC14-6VF Ammonia Evaporator Coil (Low Temperature)
1991 Imeco Ammonia Evaporator 7.5 Tons. Model: SC14-6VF. S/N: 8304-2LH. Fin row length 108”. 8 row “vari” coil design (4 rows 4 fins/ in. and 2 rows bare pipe). Includes hot gas defrost. Inlets: (1) 2 in. dia. port, (2) 1 in. dia. port. Outlets: (1) 2-1/2 in. dia. FNPT port, (1) 1 in. dia. port. Overall dimensions: 11 ft. 4 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(H15).
Product Details
- Stock No: HDAF876.5
- Manufacturer: Imeco
- Model: SC14-6VF
- Serial Number: 8304-2LH
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 7.5
- Est. Tons (TR) @10TD Frosted: 7.5
- Coil Type: Recirculated
- Coil Defrost: Hot Gas
- Fins Per Inch: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 3
- Motor Horsepower(HP): 0.75
- Motor RPM: 1750
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 143T
Dimensions:
- Length (Inches): 136
- Width (Inches): 30
- Height (Inches): 10
Additional Product Details
- Year of Manufacture: 1991
- Spec Sheet Available: Yes
- Known Issues or Problems: unit does not include the motors, fan blades and fan guards.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!