Incline Conveyor, Stainless Steel

Incline Conveyor, Stainless Steel

Incline Conveyor. Stainless steel. Maximum aperture/clearance above belt: 14 in. W x 4 in. H. Conveyor inlet: 25 in. H. Conveyor outlet: 93 in. H. Woods E-Trac AC Inverter: 3 hp. Spray bridge. Baldor Industrial Motor 3/4 hp, 1,725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Boston Motor Drive. Casters for easy positioning. Overall dimensions: 12 ft. 3 in. L x 40 in. W x 93 in. H.

Product Details
  • Stock No: OI120.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Incline Conveyor, Stainless Steel