- Product Details
ITT Bell & Gossett Centrifugal Pump (0.083 HP, GPM Max)
ITT Bell & Gossett Centrifugal Pump. P/N: P00381. Impeller diameter: 3-1/2 in. ITT Bell & Gossett Motor, 1/12 hp, 1725 rpm, 115 V, 1.75 amps, 60 Hz, single phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 1 ft. 4 in. L x 8-1/2 in. W x 6 in. H.
Product Details
- Stock No: HDDF148F.
- Manufacturer: ITT Bell & Gossett
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 3.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: ITT Bell & Gossett Motor
- Motor Horsepower(HP): 0.08
- Motor RPM: 1725
- Motor Voltage: 115
- Motor Amps: 1.75
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 16
- Width (Inches): 8.5
- Height (Inches): 6
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!