Jacketed Kettle-100 Gallon

Jacketed Kettle-100 Gallon

Jacketed Kettle- 100 Gallon. Stainless steel. Inside dimensions: 38 in. dia. x 28 in. H. Inlets/outlets: 1 in. NPT (steam), (1) 2 in. threaded outlet. (3) Legs: 23 in. H. Overall dimensions: 52 in. L x 44 in. W x 42-1/2 in. H.

Product Details
  • Stock No: CCFP372.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Jacketed Kettle-100 Gallon