Jacketed Stainless Steel Kettle-300 Gallon

Jacketed Stainless Steel Kettle-300 Gallon

Jacketed Stainless Steel Kettle- 300 Gallon. Inside dimensions: 55 in.dia x 39 in H. Pneumatically powered agitator with (2) 3 blade mixing impellers. Inlets/outlets: (2) 1-1/2 in. dia. inlets to jacket, (1) 3 in. dia outlet from tank, (1) 1-1/2 in. dia. outlet from jacket. Overall dimensions: 54 in. L x 53 in. W x 104 in. H.

Product Details
  • Stock No: CCFP173.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Jacketed Stainless Steel Kettle-300 Gallon