JB&S Burns Peanut Butter Mill

JB&S Burns Peanut Butter Mill

JB&S Burns Peanut Butter Mill. Head diameter: 20 in. General Electric Motor, Model: 5K4364A2, S/N: NY065038, 40 hp, 1770 rpm, 208-220/440 V, 99.4-99.4/49.7 amps, 60 Hz, 3 phase. Pulley: Dodger Electric Motor, 3/4 hp, 3450/2850 rpm, 208-220/440, 2.6-1.8 amps, 60/50 Hz, 3 phase. Final rpm: 1725/1425, Inlet: (1) 4 in. L x 4 in. W. Outlet: (1) 10-1/4 in. L x 3-3/4 in. W. Overall dimensions: 78 in. L x 27 in. W x 66-1/2 in. H.(XMR72a).
Product Details
  • Stock No: 75.FHF230a.10
  • Manufacturer: Burns
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
JB&S Burns Peanut Butter Mill