Killebrew Engineering Corporation Shell and Tube Heat exchanger

Killebrew Engineering Corporation Shell and Tube Heat exchanger

Killebrew Engineering Corporation Shell and Tube Heat exchanger. Barrel dimensions: 11 in. dia. x 30 in. L. (14) 1 in. dia. heat exchanger tubes. MAWP: 160 PSI @ 650°F. Inlets: (1) 1 in. dia. flanged port, (1) 1 in. dia. flanged port (jacket), (1) 2 in. product inlet port. Outlets: Inlets: (1) 1 in. dia. flanged port, (1) 1 in. dia. flanged port (jacket), (1) 2 in. product inlet port. Overall dimensions: 54-3/4 in. L x 11 in. W x 16 in. H.
Product Details
  • Stock No: SHCA002.
  • Manufacturer: Killebrew Engineering Corporation
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Killebrew Engineering Corporation Shell and Tube Heat exchanger