- Product Details
King Air Systems 5DXR Ammonia/Freon Evaporator Coil- 10 TR (Medium Temperature)
King Air Systems Direct Expansion Evaporators- 10 Ton. Model: 5DXR. S/N's: 03-09063A-04 Units are bolted together. Design pressure: 250 psi @ 400 °F. MAWP: 250 psi @ 400 °F. Refrigerant: Ammonia. Inlets: (6) Fins per inch. (84) Ammonia tubes (each evaporator). Inlets: (1) 3/4 in. dia. port. Outlets: (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 11 ft. 10 in. L x 7 in. W x 3 ft. 7 in. H.(H15).
- Stock No: EKTF9500.1
- Manufacturer: King Air Systems
- Model: 5DXR
- Serial Number: 03-09063A-04
- Frosted or Wet Coil: Wet
- Est. Tons (TR) @10TD Wet: 10
- Fins Per Inch: 6
- Spec Sheet Available: No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 142
- Width (Inches): 7
- Height (Inches): 43
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!