- Product Details
Klenzade (Ecolab) and Foxboro (Invensys) CIP System with Single Tank - 125 Gallons
1990 Klenzade (Ecolab) and Foxboro (Invensys) CIP system with single tank. Tank capacity: 125 gallons. Control panel monitor model: 874PH-A1. Ref No. 19519F01. Origin: 5S9025. Power supply: 120 VAC, 14 VA, 50/60 Hz. Fuse: 1/4 A Calibration: 0-14 PH. Output: 4-20 MA. Allen Bradley Panel Switches. CAT No. P-16 .120 V, 50/60 Hz. Inside Tank dimensions: 2 ft. 9 in. L x 1 ft. 9 in. W x 3 ft. 7-1/2 in. H. Inlets: (1) 2 in. dia. S-line fittings, (1) 2-1/2 in. dia. port, 28 in. L x 16 in. W. (top infeed). Outlets: (1) 3 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fittings (overflow). Overall dimensions: 6 ft. 11 in. L x 4 ft. 3 in. W x 7 ft. 2 in. H.
- Stock No: HDSP124.25a
- Manufacturer: Klenzade
- Motor Voltage: 120
- Motor Hertz (Hz): 50/60
- Length (Inches): 83
- Width (Inches): 51
- Height (Inches): 86
- Year of Manufacture: 1990
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!