Krack Ammonia Evaporator

Krack Ammonia Evaporator

Krack Ammonia Evaporator. Model DTX5S-1270-HGC-RTA-RH, S/N 323394 10, Type: AMM. (5) Motors: 1/3 hp, 230 V, 60 Hz, 3-phase, 8 FLA. Overall dimensions: 160 in. L x 35 in. W x 45 in. H.

Product Details
  • Stock No: 25.OI01
  • Manufacturer: Krack
  • Model: DTX5S-1270-HGC-RTA-RH
  • Serial Number: 323394 10
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 5
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Ammonia Evaporator