Krack Direct Expansion Ammonia Evaporator

Krack Direct Expansion Ammonia Evaporator

Krack Direct Expansion Ammonia Evaporator. Fan diameter: 22 in. (2) Franklin Electric Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 1.1/0.55-1.2/0.6 amps, 60/50 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1-1/2 in. dia. FNPT drain, (1) 1-1/2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 6 in. L x 4 ft. 2 in. W x 3 ft. 8 in. H.

Product Details
  • Stock No: HDCF235B.1
  • Manufacturer: Krack
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Direct Expansion Ammonia Evaporator