- Product Details
Lee Industries Single Sweep Jacketed Tank- 300 Gallon
Lee Industries Single Sweep Jacketed Tank- 300 Gallon. (2) Lids (hinged, removable) with side access door. Single sweep agitator with (4) 20 in. L x 4 in. W paddles and (2) baffles. Sew Eurodrive Motor: 3 hp, 1700 rpm, 48.57 rpm,(final), 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 35 ratio, 4370 in-lb. torque. Inlets: (1) 1 in. dia. Outlets: (1) 1 in. dia., (1) 3 in. dia. tank. Overall dimensions: 62 in. L x 55 in. W x 67 in. H.
- Stock No: tGHFI03.
- Manufacturer: Lee Industries Inc.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!