Lee Industries Stainless Steel Tilt Kettle- 25 Gallon

Lee Industries Stainless Steel Tilt Kettle- 25 Gallon

Lee Industries Stainless Steel Tilt Kettle- 25 Gallon. S/N A-6221, National Board 2562. Jacket MAWP: 90 psi @ 350 F. Inlet: (1) 2 in.; outlet: (1) 2 in. Inside dimensions: 23 in. dia. x 20 in. H. (3) legs: 21.5 in. Overall dimensions: 38 in. L x 44 in. W x 58.5 in. H.

Product Details
  • Stock No: SFF361.3a
  • Manufacturer: Lee Industries Inc.
  • Serial Number: A-6221
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lee Industries Stainless Steel Tilt Kettle- 25 Gallon