- Product Details
Leeson Electric Motor - 125 HP
Leeson Electric Motor. Model: N404T34DB3B. S/N: 0009. 125 hp, 3550 rpm, 230/460 V, 282/141 amps, 60 Hz, 3 phase. Shaft diameter: 2-1/8 in. Frame: 404TS, Insulation class: f, continuous duty, weight: 987 lb. Overall dimensions: 2 ft. 7 in. L x 2 ft. 4 in. W x 1 ft. 10 in. H.
Product Details
- Stock No: RPCN027.3
- Manufacturer: Leeson
- Model: N404T34DB3B
- Serial Number: 9
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 125
- Motor RPM: 3550
- Motor Voltage: 230/460
- Motor Amps: 282/141
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 31
- Width (Inches): 28
- Height (Inches): 22
- Weight (LBS): 987
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!