Lightnin Mixer

Lightnin Mixer

Lightnin Mixer. Model: S-1. Master Electric Co. motor: 1/3 Hp, 1725 rpm, 115/230 V, 5/2.5 A, 60 Cycles, 1 Phase. 4-1/2 in. propeller diameter. Overall dimensions: 4 ft. 1-1/4 in. L x 9-1/2 in. W x 7 in. H.

Product Details
  • Stock No: MASH030
  • Manufacturer: Lightnin
  • Model: S-1
  • Serial Number: 554914
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Mixer