- Product Details
Louis A. Roser Co. Ammonia Receiver- 660 Gallon
Louis A. Roser Co. Ammonia Receiver- 660 Gallon. S/N: 1969. Inside straight-wall dimensions: 2 ft. 8 in. dia. x 15 ft. 10 in. L. MAWP: 250 psi @ 650 °F. Inlets: (1) 1/2 in. dia. port, (1) 2 in. dia. port. OutletS: (1) 3/4 in. dia. discharge port, (1) 3/4 in. dia. pressure relief port, (1) 1-1/2 in. dia. equalizer port, (1) 1-1/2 in. dia. suction port. Overall dimensions: 16 ft. 4-1/2 in. L x 2 ft. 8 in. W x 4 ft. 9 in. H.
- Stock No: tMHCS012.
- Manufacturer: Louis A. Roser Co.
- Serial Number: 1969
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!