McBrady Bottle or Jar Rinser

McBrady Bottle or Jar Rinser

McBrady bottle or jar rinser, Model 200, S/N A48-2484. Unit 48 in. diameter, made in 1984. There is a stainless steel feed/unscRam Industriesbler table that can be used with this machine. There are 3 change parts reels. Size one ran a 4 in. diameter x 6-3/4 in. tall open mouth jar, size two ran a 3-3/8 in. diameter x 6-1/2 in. tall open mouth jar, and size three ran a 3 in. diameter x 4-3/8 in. tall jar.
Product Details
  • Stock No: 120.URB3a.22a
  • Manufacturer: McBrady Engineering
  • Model: 200
  • Serial Number: A48-2484
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McBrady Bottle or Jar Rinser