McBrady Orbit Cleaner-Rinser

McBrady Orbit Cleaner-Rinser

1990 McBrady Orbit Cleaner-Rinser. Model: Orbit 401. S/N: A48-4678. Capacity: (18) 64 oz. bottles. Speed: rated at 400 bottles/min. (18) Rinse air nozzles. Maximum product width: 36 in. L x 4-1/2 in. Motor, 0.75 hp. Air cleaning is performed through a direct tube, injected inside the each container or vial. Conveyor infeed/exit height: 44 in. Overall dimensions: 50 in. L x 75 in. W x 100 in. H.

Product Details
  • Stock No: 140.MFM1580a.20
  • Manufacturer: McBrady Engineering
  • Model: Orbit 401
  • Serial Number: A48-4678
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McBrady Orbit Cleaner-Rinser