- Product Details
MIC Modular Industrial Computer
MIC Modular Industrial Computer. S/N: 9702004-02. Stainless steel body and base. Hewlett Packard HP Monitor A4330D, S/N: KR02009596. Computer screen dimensions: 25 in. L x 18 in. H. Principal memory: Envizex II with (2) USB connections, (2) Serial connections, (5) Connections for the system. Environment Protect Industrial Keyboard with HulaPoint pointing device. External on/off switch. Overall dimensions: 40 in. L x 20 in. W x 30 in. H.
- Stock No: SGMPB007.2
- Manufacturer: MIC
- Serial Number: 9702004-02
- Motor Included? No
- Length (Inches): 40
- Width (Inches): 20
- Height (Inches): 30
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!